Screw-on toolholder with fixed 1.5° inclination angle 8/11 mm

Article no.: 271996 8/11
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
47 pieces in stock

Select article variation and quantity

Shank size / insert size L (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 8 mm
    Insert size 11 mm
    Application type left-hand
    Through-coolant no
    Functional width L4 8 mm
    Head length L1 17.5 mm
    Overall length L 136.4 mm
    Insert screw for threading insert 279810 4
    Inclination angle 1.5 degrees
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 271996 8/11
    EAN / GTIN 4045197954749
    Manufacturer number 271996 8/11

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart