{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank size | 20 mm | |
Insert size | 16 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Functional width L4 | 20 mm | |
Head length L1 | 30 mm | |
Overall length L | 89 mm | |
Unterlegplatte 1,5° | 279819 1 | |
Unterlegplattenschraube | 259027 6 | |
Pratze, Schraube, O-Ring | 259036 15 | |
Type of product | Boring bar |
Article number | 271993 20/16 | |
EAN / GTIN | 4062406180768 | |
Manufacturer number | 271993 20/16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |