Threading insert set size 16 EL

Article no.: 271900 EL
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Thread type: M; M-LH; MF; G; BSW; MF-LH; G-LH; BSW-LH

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Grade HB7010
Thread type M; M-LH; MF; G; BSW; MF-LH; G-LH; BSW-LH
Machining direction left-hand
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 271900 EL
EAN / GTIN 4045197371492
Manufacturer number 271900 EL

Description

Content:

Full profile, metric 60°: No. 270720 size 1; 1.25; 1.5; 2; 2.5; 3
Partial profile, metric 60°: No. 270745 size 0.5-1.5; 1.75-3
Full profile, BSW 55°: No. 270805 size 14; 11

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart