Full profile insert 30°, external, right-hand, HB7125, TPI: 10

Article no.: 270960 10
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 65.05 / Piece
  • from 10 Piece
    BGN 54.21 / Piece
on request
In stock
224 pieces in stock

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: RD; RD-LH
  • Thread standard: DIN 405
  • Flank angle round: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7125
Thread type RD; RD-LH
Thread standard DIN 405
Flank angle round 30 degrees
Thickness 3.6 mm
Insert size L 16 mm
Number of turns/inch 10
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270960 10
EAN / GTIN 4045197929211
Manufacturer number 270960 10

Application Table

INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
60
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart