Full profile insert 60°, internal, right-hand 18

Article no.: 270910 18
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 48.17 / Piece
  • from 10 Piece
    BGN 40.15 / Piece
on request
In stock
59 pieces in stock

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: UN; UN-LH; UNC; UNC-LH; UNF; UNF-LH; UNEF; UNEF-LH; UNS; UNS-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7010
Thread type UN; UN-LH; UNC; UNC-LH; UNF; UNF-LH; UNEF; UNEF-LH; UNS; UNS-LH
Flank angle 60 degrees
Thickness 3.17 mm
Insert size L 11 mm
Number of turns/inch 18
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270910 18
EAN / GTIN 4045197534439
Manufacturer number 270910 18

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart