Full profile insert 60°, internal, right-hand 2 mm

Article no.: 270784 2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 31.04 / Piece
  • from 10 Piece
    BGN 25.88 / Piece
on request
In stock
390 pieces in stock

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; MF
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 2 mm
Grade HBX820
Tolerance class DIN 13 6H
Thread type M; MF
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270784 2
EAN / GTIN 4045197982513
Manufacturer number 270784 2

Application Table

Aluminium (short chipping)
N
220
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
75
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
85
INOX > 900 N/mm²
M
85
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
130
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 60°, internal, right-hand  2 mm

Full profile insert 60°, internal, right-hand 2 mm

on request
In stock
390 pieces in stock
from 1  Pieces
BGN 31.04
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 25.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
888 pieces in stock
from 1  Pieces
BGN 48.17
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 40.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
388 pieces in stock
from 1  Pieces
BGN 53.18
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 44.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
143 pieces in stock
from 1  Pieces
BGN 53.84
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 44.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
103 pieces in stock
from 1  Pieces
BGN 48.17
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 40.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
112 pieces in stock
from 1  Pieces
BGN 48.17
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 40.15
plus VAT at the current rate Prices plus delivery costs
Thread pitch 2 2 2 2 2 2
Internal/external application inner inner inner inner inner inner
Insert size L 16 16 16 16 16 16
Tool material Carbide Carbide Carbide Carbide Carbide Carbide
Grade HBX820 HB7010 HB7020 HB7125 HB7010 HU7315
Thickness 3.6 3.6 3.6 3.6 3.6 3.6
Type of product Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart