simturn AX thread turning insert, partial profile, 60°, internal, right-hand 2

Article no.: 270649 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AW95X800
for bores from ⌀ Dmin 3.9 mm
⌀ D 4 mm
Pitch 0.8 − 1 mm
f 1.95 mm
t 0.46 mm
Groove width w 0.1 mm
S 0.45
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270649 2
EAN / GTIN 2050002067318
Manufacturer number A04.MT08.01.15.39MR X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)

Application:

For producing metric ISO internal threads.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart