simturn AX grooving insert, right-hand, L2 = 15.2 mm, ⌀ Dmin / w: 6,2/1,5mm

Article no.: 270611 6,2/1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
17 pieces in stock

Select article variation and quantity

⌀ Dmin / w (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ADPJX800
for bores from ⌀ Dmin 6.2 mm
Usable length 15.2 mm
⌀ D 6 mm
Through-coolant no
f 2.95 mm
max. groove depth tmax 1.8 mm
Groove width w 1.5 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 270611 6,2/1,5
EAN / GTIN 2050002066397
Manufacturer number A06.0150.15.62GR X800
Manufacturer SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

No corner radius (sharp-edged).
Coating: X800 (successor to coating GN39)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart