MINCUT MIUR inserts Full radius 2/8 mm

Article no.: 270425 2/8
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
10 pieces in stock

Select article variation and quantity

Groove width w / insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Minimum ⌀ Dmin 8.3 mm
Grade IC908
maximum cutting depth tmax 1.36 mm
Corner radius R 1 mm
WF 3.6 mm
Cutting depth ap 0.03 mm - 0.5 mm
Feed rate f when turning 0.03 mm/rev. - 0.1 mm/rev.
Main application UNI
Cutting conditions continuous
Cutting speed vc main application 80 mm/min - 140 mm/min
Feed rate f when parting off 0.01 mm/rev. - 0.03 mm/rev.
Series MINCUT
Cutting depth ap min 0.03
Cutting depth ap max 0.5
Manufacturer's designation MIUR 8-2.00-1.00 IC908
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270425 2/8
EAN / GTIN 7291075294583
Manufacturer number 6405189

Description

Version:

With full radius for 45° internal undercutting.

Suitable for:

Boring bar No. 270420.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart