Mini insert for internal grooving, DIN 472 right-hand 8/1,3 mm

Article no.: 270110 8/1,3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 51.28 / Piece
  • from 10 Piece
    BGN 42.73 / Piece
on request
In stock
41 pieces in stock
  • Slots to standard: DIN 472

Product details

Technical Data

Minimum ⌀ Dmin 8 mm
Slot width m (H13) 1.3 mm
Grade HB720
Slots to standard DIN 472
Insert size ⌀ d 6 mm
Groove width w 1.4 mm
Insert thickness T 3.6 mm
Tip centre offset L3 4.8 mm
maximum cutting depth tmax 1 mm
Feed f 0.02 mm/rev. - 0.03 mm/rev.
Series Mini
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270110 8/1,3
EAN / GTIN 4045197560360
Manufacturer number 270110 8/1,3

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
80
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
60
CuZn
N
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ Dmin / slot width m (H13) (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart