Set of insert screws 33

Article no.: 269028 33
Set price 10 Piece (BGN 8.46 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Product details

Technical Data

Contents 10 pieces
Drive TX8
Thread M3
Length L 7.3 mm
Tightening torque 1.5 Nm
Type of product Screw

Identification numbers & Classifications

Article number 269028 33
EAN / GTIN 4062406351809

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart