{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX15 | |
Thread | M3.5 | |
Length L | 7 mm | |
Tightening torque | 3.4 Nm | |
Type of product | Screw |
Article number | 269023 2 | |
EAN / GTIN | 4251414904361 | |
Manufacturer number | 269023 2 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Insert screw, Type: 2
on request
In stock
20 pieces in stock
BGN 18.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,985 pieces in stock
from
1
Pieces
BGN 4.32
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 3.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
366 pieces in stock
BGN 22.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
134 pieces in stock
BGN 16.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,014 pieces in stock
from
1
Pieces
BGN 6.08
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 5.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
BGN 12.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
395 pieces in stock
BGN 13.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | TX15 | TX10 | 3.5 AF | TX20 | TX20 | 3 AF | |
Tightening torque | 3.4 Nm | 1.7 Nm | 5 Nm | 5 Nm | 3.85 Nm | 3 Nm | |
Thread | M3.5 | 5 UNC | M5×0.5 | M5 | 8 UNC | M8×1 | |
Length L | 7 mm | 12 mm | 7 mm | 13 mm | 9.3 mm | 21 mm | |
Type of product | Screw | Screw | Screw | Screw | Screw | Screw | Screw |