{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 4.5 AF | |
Thread | M6 | |
Length L | 9 mm | |
Tightening torque | 10 Nm | |
Type of product | Screw |
Article number | 269013 5 | |
EAN / GTIN | 4062406248321 | |
Manufacturer number | 269013 5 |
This article |
Recommendations |
|
---|---|---|
Shim screw, Type: 5
on request
In stock
66 pieces in stock
BGN 24.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
729 pieces in stock
from
1
Pieces
BGN 4.32
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 3.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | 4.5 AF | TX10 |
Tightening torque | 10 Nm | 1.7 Nm |
Thread | M6 | 5 UNC |
Length L | 9 mm | 9.5 mm |
Type of product | Screw | Screw |