{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WOHX 100504 R | |
Corner radius | 0.4 mm | |
Grade | P25M | |
Main application | P | |
Secondary application | M | |
Cutting conditions | slightly interrupted | |
Rake | 12 degrees | |
Cutting depth ap | 0.5 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 300 m/min | |
Cutting speed vc secondary application | 120 m/min - 180 m/min | |
Number of changes/inserts | 3 | |
Type of product | Indexable insert for turning |
Article number | 268907 P25M | |
Manufacturer number | W01 50420.0403 |