{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TOHX 06T102 L | |
Corner radius | 0.2 mm | |
Grade | K10 | |
Tool material | Carbide | |
Main application | K | |
Secondary application | N | |
Cutting conditions | continuous | |
Chip breaker | G20 | |
Rake | 20 degrees | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 200 m/min | |
Cutting speed vc secondary application | 300 m/min - 500 m/min | |
Coating | coated | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 268879 K10 | |
EAN / GTIN | 4047109060548 | |
Manufacturer number | W30 04200.0221 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
TOHX 06T102 left-hand, W30, Type: K10
on request
In stock
15 pieces in stock
from
1
Pieces
BGN 40.21
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 33.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
405 pieces in stock
from
1
Pieces
BGN 21.32
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 17.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
215 pieces in stock
from
1
Pieces
BGN 21.32
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 17.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
252 pieces in stock
from
1
Pieces
17,04 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
14,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
246 pieces in stock
from
1
Pieces
17,04 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
14,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
443 pieces in stock
from
1
Pieces
17,04 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
14,20 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 3 | 3 | 3 | 3 | 3 | 3 |
Corner radius | 0.2 mm | 0.2 mm | 0,2 mm | 0,2 mm | 0,2 mm | 0,2 mm |
Finishing/roughing assignment | Finishing | Finishing | Glotnusis apdirbimas | rupusis apdirbimas | rupusis apdirbimas | rupusis apdirbimas |
Tool material | Carbide | Carbide | HM | HM | HM | HM |
Cutting conditions | continuous | continuous | nepertraukiamas | nepertraukiamas | nuolat | nepertraukiamas |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0,1 mm/aps. - 0,3 mm/aps. | 0,03 mm/aps. - 0,25 mm/aps. | 0,05 mm/aps. - 0,23 mm/aps. | 0,05 mm/aps. - 0,23 mm/aps. |
Type of product | Indexable insert for turning | Indexable insert for turning | keičiamosios plokštelės tekinimui | keičiamos plokštelės tekinimui | keičiamos plokštelės tekinimui | keičiamos plokštelės tekinimui |