GPCT S50102 HU7310

Article no.: 268560 HU7310
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 38.33 / Piece
  • from 10 Piece
    BGN 31.94 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
203 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert GPCT S50102
Corner radius 0.2 mm
Grade HU7310
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions continuous
Chip breaker AF
Cutting depth ap 0.05 mm - 1.6 mm
Feed f 0.03 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 50 m/min - 300 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268560 HU7310
EAN / GTIN 4062406057510
Manufacturer number 268560 HU7310

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
CuZn
N
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart