ZCMX 070304 HBZ025

Article no.: 268439 HBZ025
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 36.44 / Piece
  • from 10 Piece
    BGN 30.37 / Piece
on request
In stock
140 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert ZCMX 070304
    Corner radius 0.4 mm
    Grade HBZ025
    Tool material Carbide
    Main application P
    Cutting conditions continuous
    Cutting depth ap 0.4 mm - 2 mm
    Feed rate f when turning 0.1 mm - 0.3 mm
    Feed rate f when drilling 0.03 mm - 0.12 mm
    Cutting speed vc main application 90 m/min - 210 m/min
    suitable for tool dia. Dc 14 mm
    Coating coated
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 268439 HBZ025
    EAN / GTIN 4067263802280
    Manufacturer number 268439 HBZ025

    Application Table

    continuous
     
    wet maximum
     

    Description

    Version:

    General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart