This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

CCMW 09T304 F

Article no.: 265400 F

Product details

Technical Data

ISO code indexable insert CCMW 09T304
Grade CBN720
Tool material CBN
Cutting edge version F
Cutting depth ap 0.05 mm - 0.2 mm
Feed f 0.08 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 120 m/min - 400 m/min
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 265400 F
Manufacturer number 265400 F

Application Table

Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
dry
 

Description

Version:

  • Disposable insert – no regrinding!
  • Single cutting edge.

Note:

Further indexable insert shapes, sizes and corner radii available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart