{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 25 mm | |
Boring depth up to | 8×D | |
Vibration | damped | |
System | QC | |
Through-coolant | yes | |
Overall length L | 280 mm | |
Centre offset H base body | 2.5 mm | |
non-clamping range S | 161.9 mm | |
recommended clamping length | 100 mm | |
Assembly bolt | 269025 2 | |
Type of product | Cutting head |
Article number | 264902 QC/25 | |
Manufacturer number | 090-40QCX52508 |