GARANT Master Mute cutting head QC/25

Article no.: 264835 QC/25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

System / insert size Unit price incl. VAT
  • System: QC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Application type left-hand
System QC
Through-coolant yes
Cutting point / joint 20 mm
ISO code cutting head SDUCL
suitable indexable insert DC.. 11T3..
Approach angle 93 degrees
Minimum pre-drill ⌀ Dmin 26 mm
Centre offset L3 15 mm
Overall length L 20 mm
Insert screw 269023 2
Type of product Cutting head

Identification numbers & Classifications

Article number 264835 QC/25
EAN / GTIN 4251414902640
Manufacturer number 264835 QC/25

Description

Suitable for:

Boring bar shanks No. 264890, 264894 and 264898.

Note:

Combination of all cutting heads with all boring bar shanks within the same system (GL, QC, DM) possible.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart