{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCMT 160404 | |
Corner radius | 0.4 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SS | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 150 m/min - 400 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261372 HB7020 | |
EAN / GTIN | 4045197699473 | |
Manufacturer number | 261372 HB7020 |
This article |
Recommendations |
||
---|---|---|---|
VC.T 160404, Grade: HB7020
on request
In stock
1,709 pieces in stock
from
1
Pieces
BGN 47.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 39.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,091 pieces in stock
BGN 29.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,094 pieces in stock
from
1
Pieces
BGN 47.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 39.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 |
ISO code indexable insert | VCMT 160404 | VCMT 160404 | VCMT 160404 |
Finishing/roughing assignment | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide |
Cutting depth ap | 0.2 mm - 1.5 mm | 0.4 mm - 1.5 mm | 0.2 mm - 1.5 mm |
Grade | HB7020 | HBT020 | HB7130-2 |
Chip breaker | SS | PF | VS |