VC.T 110304 HB7315-1

Article no.: 261366 HB7315-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 44.67 / Piece
  • from 10 Piece
    BGN 37.22 / Piece
on request
In stock
48 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert VCGT 110304
    Corner radius 0.4 mm
    Grade HB7315-1
    Tool material Carbide
    Main application N
    Cutting conditions continuous
    Chip breaker AF
    Tolerance G
    Cutting depth ap 0.05 mm - 1.5 mm
    Feed f 0.03 mm/rev. - 0.25 mm/rev.
    Cutting speed vc main application 50 m/min - 600 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 261366 HB7315-1
    EAN / GTIN 4062406770068
    Manufacturer number 261366 HB7315-1

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart