VCMT 070202 HB7125-1

Article no.: 261360 HB7125-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 36.71 / Piece
  • from 10 Piece
    BGN 30.59 / Piece
on request
In stock
976 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert VCMT 070202
    Corner radius 0.2 mm
    Grade HB7125-1
    Tool material Carbide
    Main application M
    Cutting conditions slightly interrupted
    Chip breaker VF
    Tolerance M
    Cutting depth ap 0.05 mm - 0.4 mm
    Feed f 0.03 mm/rev. - 0.2 mm/rev.
    Cutting speed vc main application 70 m/min - 180 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 261360 HB7125-1
    EAN / GTIN 4045197941343
    Manufacturer number 261360 HB7125-1

    Application Table

    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    continuous
     
    irregular
     
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart