Boring bar steel 16/11 mm

Article no.: 261353 16/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A16M SVVCR/L11
Setting angle κ 72.5 degrees
suitable indexable insert VC.. 1103..
Minimum pre-drill ⌀ Dmin 23 mm
Centre offset L3 14 mm
Clamping height L2 15.5 mm
Usable depth T 9,5 mm
Neck width L4 11.9 mm
Head length L1 40 mm
Overall length L 150 mm
Pack of insert screws 269028 22
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261353 16/11
EAN / GTIN 4045197713643
Manufacturer number 261353 16/11

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart