Boring bar steel 20/11 mm

Article no.: 261339 20/11
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
12 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A20Q SVJCR/L11
Setting angle κ 142 degrees
suitable indexable insert VC.. 1103..
Minimum pre-drill ⌀ Dmin 24 mm
Centre offset L3 2 mm
Clamping height L2 19 mm
Neck width L4 11 mm
Head length L1 38 mm
Overall length L 180 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261339 20/11
EAN / GTIN 4045197654113
Manufacturer number 261339 20/11

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart