{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMT 110304 | |
Corner radius | 0.4 mm | |
Grade | CA510 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | HQ | |
Cutting depth ap | 0.5 mm - 2 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 140 m/min - 450 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261174 CA510 | |
EAN / GTIN | 4960664699797 | |
Manufacturer number | TAA07410 |
This article |
Recommendations |
|
---|---|---|
VBMT 110304, Grade: CA510
on request
In stock
41 pieces in stock
BGN 30.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
634 pieces in stock
from
1
Pieces
BGN 41.03
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 34.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm |
Finishing/roughing assignment | Finishing | Finishing |
Cutting conditions | continuous | continuous |
Cutting depth ap | 0.5 mm - 2 mm | 0.2 mm - 1.5 mm |
Chip breaker | HQ | TIS |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 0.3 mm/rev. |
Cutting speed vc main application | 140 m/min - 450 m/min | 50 m/min - 110 m/min |