Boring bar, steel 25/16 mm

Article no.: 261133 25/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Norm: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 16 mm
Application type left-hand
Boring depth up to 3×D
Norm DIN 8024
Through-coolant yes
ISO code toolholder A25R SVUBR/L16
Setting angle κ 93 degrees
suitable indexable insert VB.. 1604..
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 17 mm
Clamping height L2 24 mm
Head length L1 25.5 mm
Overall length L 200 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261133 25/16
EAN / GTIN 4045197878083
Manufacturer number 261133 25/16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart