GARANT Master Eco lever lock toolholder short 25/16 mm

Article no.: 261122 25/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: DIN ISO 5610
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Eco
Shank size 25 mm
Insert size 16 mm
Application type right-hand
Norm DIN ISO 5610
Through-coolant yes
ISO code toolholder SVJBR/L 2525X16
suitable indexable insert VB.. 1604..
Functional width L4 32 mm
Head length L1 40 mm
Overall length L 110 mm
Pack of insert screws 269023 3
Shim 259033 5
Shim screw 269013 7
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 261122 25/16
EAN / GTIN 4067263122555
Manufacturer number 261122 25/16

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart