Screw-on toolholder 25/16 mm

Article no.: 261111 25/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 16 mm
Application type neutral
Norm DIN ISO 5610
Through-coolant no
ISO code toolholder SVVBN 2525M16
suitable indexable insert VB.. 1604..
Functional width L4 neutral holders 12.5 mm
Overhang L1 neutral holders 39 mm
Overall length L neutral holders 150 mm
Pack of insert screws 269028 2
Shim 269005 8
Shim screw 269013 2
Setting angle κ 72.5 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261111 25/16
EAN / GTIN 4045197655875
Manufacturer number 261111 25/16

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart