{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SCMT 120404 | |
Corner radius | 0.4 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.12 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 100 m/min - 280 m/min | |
Coating | TiCN | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260793 HBT020 | |
EAN / GTIN | 4062406257439 | |
Manufacturer number | 260793 HBT020 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
SCMT 120404, Grade: HBT020
on request
In stock
588 pieces in stock
BGN 17.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
742 pieces in stock
from
1
Pieces
BGN 26.33
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 21.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
785 pieces in stock
from
1
Pieces
BGN 31.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 26.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
498 pieces in stock
from
1
Pieces
BGN 26.33
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 21.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
from
1
Pieces
BGN 31.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 26.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
357 pieces in stock
from
1
Pieces
BGN 31.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 26.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
572 pieces in stock
from
1
Pieces
BGN 26.33
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 21.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
791 pieces in stock
BGN 12.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm |
Grade | HBT020 | HB7020 | HB7020 | HB7010-1 | HB7010-1 | HB7035-1 | HB7035-1 | HBT020 |
Chip breaker | PM | SM | SM | SM | SM | SM | SM | PM |
Cutting speed vc main application | 100 m/min - 280 m/min | 120 m/min - 350 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 120 m/min - 440 m/min | 100 m/min - 320 m/min | 100 m/min - 320 m/min | 100 m/min - 280 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |