{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T308 | |
Corner radius | 0.8 mm | |
Grade | HB725-1 | |
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | slightly interrupted | |
Chip breaker | UM1 | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 4 mm | |
Feed f | 0.05 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 50 m/min - 250 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260464 HB725-1 | |
EAN / GTIN | 4062406765989 | |
Manufacturer number | 260464 HB725-1 |
This article |
Recommendations |
|
---|---|---|
DC.T 11T308, Grade: HB725-1
on request
In stock
440 pieces in stock
from
1
Pieces
BGN 23.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 19.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
213 pieces in stock
from
1
Pieces
BGN 26.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 21.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 |
Corner radius | 0.8 mm | 0.8 mm |
Cutting depth ap | 0.2 mm - 4 mm | 0.2 mm - 2.5 mm |
Feed f | 0.05 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.25 mm/rev. |
Main application | UNI | K |
Cutting speed vc main application | 50 m/min - 250 m/min | 100 m/min - 450 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |