{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T302 | |
Corner radius | 0.2 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | HQ | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 1.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 60 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260385 PV720 | |
EAN / GTIN | 4960664724147 | |
Manufacturer number | TLD03530 |
This article |
Recommendations |
|||
---|---|---|---|---|
DC.T 11T302, Grade: PV720
on request
In stock
205 pieces in stock
BGN 23.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
540 pieces in stock
from
1
Pieces
BGN 26.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 21.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
461 pieces in stock
from
1
Pieces
BGN 26.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 21.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
350 pieces in stock
from
1
Pieces
BGN 26.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 21.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm |
ISO code indexable insert | DCMT 11T302 | DCMT 11T302 | DCMT 11T302 | DCMT 11T302 |
Cutting conditions | continuous | continuous | continuous | continuous |
Grade | PV720 | HB7010-1 | HB7120-1 | HB7415-1 |
Chip breaker | HQ | SS | VS | TIS |
Main application | P | P | M | S |
Cutting speed vc main application | 60 m/min - 270 m/min | 150 m/min - 500 m/min | 90 m/min - 290 m/min | 50 m/min - 110 m/min |