{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 070204 | |
Corner radius | 0.4 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MQ | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 1.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 50 m/min - 140 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260382 CA6525 | |
EAN / GTIN | 4960664589234 | |
Manufacturer number | TJV01821 |
This article |
Recommendations |
|
---|---|---|
DC.T 070204, Grade: CA6525
on request
In stock
194 pieces in stock
BGN 18.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,135 pieces in stock
BGN 14.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm |
ISO code indexable insert | DCMT 070204 | DCMT 070204 |
Tool material | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 1.5 mm | 0.1 mm - 1 mm |
Grade | CA6525 | HBT130 |
Chip breaker | MQ | M |
Main application | M | M |