{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 070204 | |
Corner radius | 0.4 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PF | |
Cutting depth ap | 0.4 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 330 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260376 HBT020 | |
EAN / GTIN | 4062406257071 | |
Manufacturer number | 260376 HBT020 |
This article |
Recommendations |
|||
---|---|---|---|---|
DCMT 070204, Grade: HBT020
on request
In stock
409 pieces in stock
BGN 14.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,523 pieces in stock
from
1
Pieces
BGN 22.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 18.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
994 pieces in stock
from
1
Pieces
BGN 22.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 18.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
761 pieces in stock
from
1
Pieces
BGN 22.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 18.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | DCMT 070204 | DCMT 070204 | DCMT 070204 | DCMT 070204 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | heavily interrupted |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. |
Main application | P | P | P | P |
Cutting speed vc main application | 120 m/min - 330 m/min | 150 m/min - 400 m/min | 150 m/min - 500 m/min | 120 m/min - 350 m/min |