{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master | |
Shank ⌀ Ds | 20 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | A20R SDQCR/L11 | |
suitable indexable insert | DC.. 11T3.. | |
Minimum pre-drill ⌀ Dmin | 25 mm | |
Centre offset L3 | 13 mm | |
Clamping height L2 | 18 mm | |
Head length L1 | 36 mm | |
Overall length L | 200 mm | |
Pack of insert screws | 269028 8 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260330 20/11 | |
EAN / GTIN | 4062406576929 | |
Manufacturer number | 260330 20/11 |
This article |
Recommendations |
|||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
GARANT Master Turn boring bar, steel spiral flutes 20/11 mm
on request
In stock
1 pieces in stock
BGN 416.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
BGN 409.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
BGN 476.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
BGN 420.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
BGN 1,725.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
BGN 593.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
87 pieces in stock
BGN 283.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
BGN 1,731.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
BGN 620.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
BGN 620.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
BGN 294.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
BGN 320.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
BGN 593.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 422.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
BGN 620.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
BGN 861.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
BGN 422.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
BGN 422.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
BGN 422.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
BGN 431.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 420.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
BGN 294.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 376.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
BGN 422.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
BGN 1,731.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
BGN 366.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
BGN 2,098.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
BGN 2,098.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 2,107.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
BGN 393.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
BGN 416.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
BGN 425.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 449.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
BGN 449.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 422.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
BGN 1,122.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
BGN 1,122.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
BGN 1,122.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 200 mm | 180 mm | 180 mm | 180 mm | 250 mm | 200 mm | 200 mm | 250 mm | 200 mm | 200 mm | 200 mm | 200 mm | 200 mm | 200 mm | 180 mm | 200 mm | 180 mm | 200 mm | 200 mm | 180 mm | 180 mm | 200 mm | 200 mm | 200 mm | 250 mm | 180 mm | 250 mm | 250 mm | 250 mm | 200 mm | 200 mm | 200 mm | 200 mm | 200 mm | 180 mm | 177 mm | 177 mm | 177 mm |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Minimum pre-drill ⌀ Dmin | 25 mm | 25 mm | 25 mm | 25 mm | 23 mm | 23 mm | 25 mm | 23.5 mm | 25 mm | 26 mm | 25 mm | 25 mm | 23 mm | 25 mm | 25 mm | 25 mm | 24 mm | 24 mm | 25 mm | 25 mm | 25 mm | 26 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 24 mm | 22 mm | 25 mm | 22 mm | 24 mm | 24 mm | 24 mm | 25 mm | 25 mm | 25 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Centre offset L3 | 13 mm | 13 mm | 16 mm | 13 mm | 12 mm | 13 mm | 13 mm | 13.1 mm | 12.5 mm | 16 mm | 13 mm | 13 mm | 13 mm | 13 mm | 4.6 mm | 13 mm | 2 mm | 13 mm | 13 mm | 14 mm | 2 mm | 13 mm | 13 mm | 13 mm | 12.5 mm | 13 mm | 13 mm | 13 mm | 2 mm | 11 mm | 13 mm | 11.1 mm | 13 mm | 13 mm | 11 mm | 13 mm | 13 mm | 13 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |