Boring bar carbide 25/11 mm

Article no.: 260320 25/11
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: DIN 8024
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 25 mm
    Insert size 11 mm
    Application type right-hand
    Boring depth up to 8×D
    Tool material Carbide
    Standard DIN 8024
    Through-coolant yes
    ISO code toolholder E25S SDQCR/L11
    Setting angle κ 107.5 degrees
    suitable indexable insert DC.. 11T3..
    Minimum pre-drill ⌀ Dmin 32 mm
    Centre offset L3 16 mm
    Clamping height L2 24 mm
    Overall length L 250 mm
    Overhang L1 200 mm
    Pack of insert screws 269028 8
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260320 25/11
    EAN / GTIN 4062406066062
    Manufacturer number 260320 25/11

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart