Screw-on toolholder, right-hand, Shank / insert size: 12/11mm

Article no.: 260298 12/11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
14 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 12 mm
Insert size 11 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SDACR/L 1212M11
suitable indexable insert DC.. 11T3..
Functional width L4 12 mm
Head length L1 18 mm
Overall length L 150 mm
Pack of insert screws 269021 2
Setting angle κ 90 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260298 12/11
EAN / GTIN 4045197797889
Manufacturer number 260298 12/11

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart