CCMT 120408 SP4019

Article no.: 260188 SP4019
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 39.00 / Piece
  • from 10 Piece
    BGN 32.51 / Piece
on request
In stock
92 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCMT 120408
    Corner radius 0.8 mm
    Grade SP4019
    Tool material Carbide
    Main application UNI
    Cutting conditions continuous
    Chip breaker 73
    Cutting depth ap 0.2 mm - 5 mm
    Feed f 0.1 mm/rev. - 0.45 mm/rev.
    Cutting speed vc main application 30 m/min - 440 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Semi-roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260188 SP4019
    EAN / GTIN 2050001939111
    Manufacturer number 5659283

    Application Table

    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    Ti > 850 N/mm²
    S
    CuZn
    N
    Uni
     
    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart