CCMT 120408 wiper, Type: HB7020

Article no.: 260161 HB7020
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 30.90 / Piece
  • from 10 Piece
    BGN 25.76 / Piece
on request
In stock
275 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 120408
Corner radius 0.8 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker WSM
Tolerance M
Cutting depth ap 0.4 mm - 2 mm
Feed f 0.15 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 350 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260161 HB7020
EAN / GTIN 4045197948892
Manufacturer number 260161 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CCMT 120408 wiper, Type: HB7020

CCMT 120408 wiper, Type: HB7020

on request
In stock
275 pieces in stock
from 1  Pieces
BGN 30.90
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 25.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,055 pieces in stock
from 1  Pieces
BGN 27.93
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 23.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,310 pieces in stock
BGN 17.21
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 2 2 2
Corner radius 0.8 mm 0.8 mm 0.8 mm
ISO code indexable insert CCMT 120408 CCMT 120408 CCMT 120408
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning Semi-roughing Skrubbearbejdning-sletbearbejdning
Cutting depth ap 0.4 mm - 2 mm 0.2 mm - 4 mm 0.5 mm - 2.5 mm
Grade HB7020 HB7020 HBT020
Chip breaker WSM SM PM

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart