{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 120404 | |
Corner radius | 0.4 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260158 HB7020 | |
EAN / GTIN | 4045197698872 | |
Manufacturer number | 260158 HB7020 |
This article |
Recommendations |
||
---|---|---|---|
CC.T 120404, Grade: HB7020
on request
In stock
836 pieces in stock
from
1
Pieces
BGN 27.93
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
667 pieces in stock
from
1
Pieces
BGN 30.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 25.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
912 pieces in stock
BGN 17.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | CCMT 120404 | CCMT 120404 | CCMT 120404 |
Finishing/roughing assignment | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7020 | HB7020 | HBT020 |
Chip breaker | SM | WSM | PM |
Main application | P | P | P |