{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060202 | |
Corner radius | 0.2 mm | |
Grade | CA510 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | WP | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 140 m/min - 450 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260093 CA510 | |
EAN / GTIN | 4960664753109 | |
Manufacturer number | TAA00445 |
This article |
Recommendations |
|
---|---|---|
CCMT 060202 wiper, Grade: CA510
on request
In stock
29 pieces in stock
BGN 19.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,208 pieces in stock
from
1
Pieces
BGN 19.58
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 16.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.2 mm | 0.2 mm |
ISO code indexable insert | CCMT 060202 | CCMT 060202 |
Grade | CA510 | HB7010-1 |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 0.25 mm/rev. |
Cutting speed vc main application | 140 m/min - 450 m/min | 150 m/min - 500 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |
Tolerance | M | M |