CC.T 060202 CA515

Article no.: 260091 CA515
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
6 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCMT 060202
    Corner radius 0.2 mm
    Grade CA515
    Tool material Carbide
    Main application P
    Cutting conditions continuous
    Chip breaker HQ
    Tolerance M
    Cutting depth ap 0.5 mm - 2.5 mm
    Feed f 0.05 mm/rev. - 0.25 mm/rev.
    Cutting speed vc main application 110 m/min - 380 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260091 CA515
    EAN / GTIN 4960664674862
    Manufacturer number TAB00430

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart