{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 120404 | |
Corner radius | 0.4 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VS | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 90 m/min - 290 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260064 HB7120-1 | |
EAN / GTIN | 4045197817143 | |
Manufacturer number | 260064 HB7120-1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
CC.T 120404, Grade: HB7120-1
on request
In stock
186 pieces in stock
from
1
Pieces
BGN 28.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
714 pieces in stock
from
1
Pieces
BGN 28.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
525 pieces in stock
from
1
Pieces
BGN 28.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
611 pieces in stock
from
1
Pieces
BGN 28.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
780 pieces in stock
BGN 17.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
138 pieces in stock
BGN 17.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,210 pieces in stock
from
1
Pieces
BGN 27.93
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
513 pieces in stock
from
1
Pieces
BGN 28.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.2 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.4 mm - 2 mm | 0.1 mm - 1 mm | 0.2 mm - 4 mm | 0.2 mm - 2.5 mm |
Grade | HB7120-1 | HB7020 | HB7010-1 | HB7035-1 | HBT020 | HBT130 | HB7130-2 | HB7130-2 |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 2.5 mm/rev. | 0.05 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 0.25 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |