{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 09T302 | |
Corner radius | 0.2 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | WSS | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 1 mm | |
Feed f | 0.15 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 150 m/min - 400 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260057 HB7020 | |
EAN / GTIN | 4045197948823 | |
Manufacturer number | 260057 HB7020 |
This article |
Recommendations |
|
---|---|---|
CCMT 09T302 wiper, Type: HB7020
on request
In stock
166 pieces in stock
from
1
Pieces
BGN 25.23
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 21.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
858 pieces in stock
from
1
Pieces
BGN 22.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 18.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 |
Finishing/roughing assignment | Finishing | Finishing |
Cutting depth ap | 0.2 mm - 1 mm | 0.2 mm - 2.5 mm |
Chip breaker | WSS | SS |
Feed f | 0.15 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 2.5 mm/rev. |
Main application | P | P |
Tolerance | M | M |