Boring bar steel, left-hand, Shank ⌀ / insert size: 0608/06mm

Article no.: 260033 0608/06
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
14 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 6 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A0608H SCLCR/L06
Setting angle κ 95 degrees
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 8 mm
Centre offset L3 4.2 mm
Clamping height L2 7 mm
Neck width L4 6 mm
Head length L1 21.5 mm
Overall length L 100 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260033 0608/06
EAN / GTIN 4045197979032
Manufacturer number 260033 0608/06

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart