Boring bar HSS 1012/06 mm

Article no.: 260023 1012/06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Shank ⌀ Ds 12 mm
    Insert size 6 mm
    Application type left-hand
    Boring depth up to 5×D
    Tool material HSS
    Standard Works standard
    Through-coolant yes
    ISO code toolholder AH1012K SCLCR/L06
    Setting angle κ 95 degrees
    suitable indexable insert CC.. 0602..
    Minimum pre-drill ⌀ Dmin 14 mm
    Centre offset L3 7 mm
    Clamping height L2 11 mm
    Neck width L4 10 mm
    Head length L1 38 mm
    Overall length L 125 mm
    Pack of insert screws 269028 7
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260023 1012/06
    EAN / GTIN 4045197652140
    Manufacturer number 260023 1012/06

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart