Screw-on toolholder, right-hand, Shank / insert size: 20/09mm

Article no.: 260000 20/09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 9 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SCSCR/L 2020K09
suitable indexable insert CC.. 09T3..
Functional width L4 25 mm
Head length L1 22 mm
Overall length L 126 mm
Pack of insert screws 269028 2
Shim 269005 1
Shim screw 269013 2
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260000 20/09
EAN / GTIN 4045197929167
Manufacturer number 260000 20/09

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart