Screw-on toolholder set 25 mm

Article no.: 255121 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Application type left-hand
Standard DIN ISO 5610
ISO code toolholder PCLNL 2525M16; PDJNL 2525M15;
suitable indexable insert CN.. 1606..; DN.. 1506..
Functional width L4 32 mm
Head length L1 33 mm
Overall length L 150 mm
Spare part 259981 9
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 255121 25
EAN / GTIN 4062406384630
Manufacturer number 255121 25

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart