WNMG 080412 HB7140-2

Article no.: 252210 HB7140-2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 27.93 / Piece
  • from 10 Piece
    BGN 23.27 / Piece
on request
In stock
613 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WNMG 080412
    Corner radius 1.2 mm
    Grade HB7140-2
    Tool material Carbide
    Main application M
    Cutting conditions heavily interrupted
    Chip breaker VG
    Cutting depth ap 1.5 mm - 6 mm
    Feed f 0.25 mm/rev. - 0.6 mm/rev.
    Cutting speed vc main application 50 m/min - 170 m/min
    Coating coated
    Number of changes/inserts 6
    Finishing/roughing assignment Roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 252210 HB7140-2
    EAN / GTIN 4067263315452
    Manufacturer number 252210 HB7140-2

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart