{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | IC8250 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | M3P | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 150 m/min - 380 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | WNMG 080408-M3P IC8250 | |
Type of product | Indexable insert for turning |
Article number | 252121 IC8250 | |
EAN / GTIN | 7291075329261 | |
Manufacturer number | 5567523 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
WNMG 080408, Grade: IC8250
on request
In stock
110 pieces in stock
BGN 34.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,025 pieces in stock
from
1
Pieces
BGN 28.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,496 pieces in stock
from
1
Pieces
BGN 28.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
440 pieces in stock
from
1
Pieces
BGN 28.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,030 pieces in stock
from
1
Pieces
BGN 28.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
465 pieces in stock
from
1
Pieces
BGN 28.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
703 pieces in stock
from
1
Pieces
BGN 28.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
485 pieces in stock
from
1
Pieces
BGN 31.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 26.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
969 pieces in stock
BGN 17.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,992 pieces in stock
BGN 17.78
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 |
Corner radius | 0.8 mm | 0.8 mm | 0.4 mm | 0.4 mm | 0.8 mm | 0.4 mm | 0.8 mm | 0.8 mm | 0.4 mm | 0.8 mm |
Finishing/roughing assignment | Finishing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | continuous | continuous | heavily interrupted | heavily interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.25 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.45 mm/rev. |
Cutting speed vc main application | 150 m/min - 380 m/min | 120 m/min - 350 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 120 m/min - 440 m/min | 100 m/min - 320 m/min | 100 m/min - 320 m/min | 120 m/min - 350 m/min | 100 m/min - 280 m/min | 100 m/min - 280 m/min |